Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTACTOR, 2-POLE 24V COIL 40A

  • Mfr # 027 00342 000

  • Zoro # G015302462


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V
Number of Poles
2
Full Load Current - Inductive
40 A
Series
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027 00342 000
Zoro #
G015302462
UPC #
-
Country of Origin
Unknown

Details

Coil Voltage
24V
Number of Poles
2
Full Load Current - Inductive
40 A
Series
27
Item
Definite Purpose Contactor

Description

CONTACTOR, 2-POLE 24V COIL 40A CONTACTOR 2 POLE 40AMP COIL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.