Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor, 24V, Coil, 1 Pole 30A

  • Mfr # S1-024-42415-000

  • Zoro # G9143353


product price: $49.65
/ea

Key Features

For Use With Mfr. Model Number
2530-601
Number of Poles
1
Fits Brand
York
Product Type
Contactor
Current
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-42415-000
Zoro #
G9143353
UPC #
-
Country of Origin
China

Details

Item
Contactor
For Use With Mfr. Model Number
2530-601
Number of Poles
1
Fits Brand
York
Product Type
Contactor
Current
30 A
Compatible Manufacturer Model Number
2530-601
Voltage
24V
Compatible Brand
York

Description

Contactor, 24V, Coil, 1 Pole 30A, For Use With Mfr. Model Number 2530-601, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.