Zoro Homepage
This item is Discontinued.
York Contactor, 24V, Coil, 3 Pole, 50A S1-024-35800-000

Contactor, 24V, Coil, 3 Pole, 50A (Discontinued)

  • Mfr # S1-024-35800-000
  • Zoro # G9142559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-35800-000
Zoro #
G9142559
UPC #
-
Country of Origin
China

Details

Item
Contactor, 24V, Coil, 3 Pole, 50A
For Use With Mfr. Model Number
BP240E54S4AAA1
Fits Brand
York
Product Type
Contactor, 24V, Coil, 3 Pole, 50A
Compatible Manufacturer Model Number
BP240E54S4AAA1
Compatible Brand
York

Description

Contactor, 24V, Coil, 3 Pole, 50A, For Use With Mfr. Model Number BP240E54S4AAA1, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.