Zoro Homepage

CONTACTOR, 25A, 24VAC COIL

  • Mfr # 025 43854 004

  • Zoro # G115302638


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
25 A
Coil Voltage
24V AC
Series
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
025 43854 004
Zoro #
G115302638
UPC #
-
Country of Origin
Unknown

Details

Full Load Current - Inductive
25 A
Coil Voltage
24V AC
Item
Definite Purpose Contactor
Series
25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.