Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL BOARD

  • Mfr # S1-6585821

  • Zoro # G322603658


product price: $279.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-6585821
Zoro #
G322603658
UPC #
-
Country of Origin
United States

Description

CONTROL BOARD, Replacement Type OEM, Board Type Integrated, Compatible with Brand Coleman, Evcon, Compatible with Series Not Applicable, OEM Replacement Part Number S1-02535304000, Control Voltage 24V AC, Input Voltage 24V AC, Items Controlled Gas Valves, Inducers, Spark Ignitors, Product Type Ignition Control Board, Overall Height 2 5/8 in, Overall Width 8 1/2 in, Overall Depth 6 in, Heat Blower On Delay Setting Not Applicable, Weight 0.64 lb, Number of Stages 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.