Crankcase Heater, 240V, 70W, 19.6" to 27.1

  • Mfr # S1-025-41100-000

  • Zoro # G8701583


product price: $56.75
/ea

Key Features

Voltage
240V AC
For Use With Mfr. Model Number
J03ZRN08T2DZZ10001
Fits Brand
York
Product Type
Crankcase Heater
Power Consumption - Minimum
70 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-41100-000
Zoro #
G8701583
UPC #
-
Country of Origin
United States

Dimensions

For Size - Maximum
27 1/8 in

Details

Voltage
240V AC
For Use With Mfr. Model Number
J03ZRN08T2DZZ10001
Fits Brand
York
Item
Crankcase Heater
Product Type
Crankcase Heater
Power Consumption - Minimum
70 W

Description

Crankcase Heater, Voltage 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.