Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crankcase Heater, 480V, 70W, 21.8" to 29

  • Mfr # S1-025-37421-460

  • Zoro # G8701242


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Fits Brand
York
For Use With Mfr. Model Number
HB180C00A4AAA1
Product Type
Crankcase Heater
Power Consumption - Minimum
70 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-37421-460
Zoro #
G8701242
UPC #
-
Country of Origin
Mexico

Dimensions

For Size - Maximum
29 in

Details

Voltage
480V AC
Fits Brand
York
Item
Crankcase Heater
For Use With Mfr. Model Number
HB180C00A4AAA1
Product Type
Crankcase Heater
Power Consumption - Minimum
70 W

Description

Crankcase Heater, Voltage 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.