Zoro Homepage

Crankcase Heater, 480V, 90W, 29" to 36

  • Mfr # S1-025-33474-480

  • Zoro # G3952442


product price: $55.45
/ea

Key Features

Voltage
480V AC
For Use With Mfr. Model Number
E1FB180A46A
Fits Brand
York
Product Type
Crankcase Heater
For Size - Maximum
35 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-33474-480
Zoro #
G3952442
UPC #
-
Country of Origin
Mexico

Dimensions

For Size - Maximum
35 11/16 in

Details

Item
Crankcase Heater
Voltage
480V AC
For Use With Mfr. Model Number
E1FB180A46A
Fits Brand
York
Product Type
Crankcase Heater
Power Consumption - Minimum
90 W

Description

Crankcase Heater, Voltage 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.