Zoro Homepage

Direct Drive Blower Motor, 1/3 hp

  • Mfr # S1-024-35735-000

  • Zoro # G7451995


product price: $395.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
TG8S080B12MP11A
Fits Brand
York
HP
1/3
Nameplate RPM
1075 rpm
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-35735-000
Zoro #
G7451995
UPC #
-
Country of Origin
China

Details

Item
Direct Drive Blower Motor
For Use With Mfr. Model Number
TG8S080B12MP11A
Fits Brand
York
HP
1/3
Nameplate RPM
1075 rpm
Voltage
120V AC

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, Voltage 120V AC, Full Load Amps 4.8 A, 48 Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.