Zoro Homepage

Distributor, 3/8 x 11.42, 6 Tube

  • Mfr # S1-022-09083-000

  • Zoro # G9342853


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
For Use With Mfr. Model Number
F4FP042H06T2CA
Product Type
Distributor
OEM Replacement Brand
York
Compatible Manufacturer Model Number
F4FP042H06T2CA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-022-09083-000
Zoro #
G9342853
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
11 7/16 in
Connection Size
3/8 in

Details

Item
Distributor
Fits Brand
York
For Use With Mfr. Model Number
F4FP042H06T2CA
Product Type
Distributor
OEM Replacement Brand
York
Compatible Manufacturer Model Number
F4FP042H06T2CA

Description

Distributor, Connection Size 3/8 in, Product Type Distributor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.