Zoro Homepage

Draft Booster Motor, 1/40 hp

  • Mfr # S1-024-24115-019

  • Zoro # G2491231


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
RPM Range
3,001-3,600
Motor Design
1-Phase
HP
1/40 hp
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-24115-019
Zoro #
G2491231
UPC #
-
Country of Origin
United States

Details

Item
Ventor Motor, 1/40 HP, 460V, 3200 rpm
Voltage
460V AC
RPM Range
3,001-3,600
Motor Design
1-Phase
HP
1/40 hp
Phase
Single
Motor Shaft Rotation
CW
No. of Speeds
1
Voltage Compatibility
460V AC
Nameplate RPM
3200

Description

Draft Booster Motor, Single Phase, Motor Design Shaded Pole, 1/40 hp HP, Nameplate RPM 3,200 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps .37 A, 3.3 Frame, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.