Zoro Homepage

Drain Pan, 18" Gray, Vertical

  • Mfr # S1-032-00172-001

  • Zoro # G8701279


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
For Use With Mfr. Model Number
F1RC018N06A
Fits Brand
York
Product Type
Condensate Drain Pan
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-032-00172-001
Zoro #
G8701279
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 in

Details

Item
Condensate Drain Pan
Color
Gray
For Use With Mfr. Model Number
F1RC018N06A
Fits Brand
York
Product Type
Condensate Drain Pan

Description

Condensate Drain Pan, Gray Color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.