Zoro Homepage

Drain Pan, 21" Gray, Vertical

  • Mfr # S1-032-00173-001

  • Zoro # G8701504


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fits Brand
York
For Use With Mfr. Model Number
F1RP036H06A
Product Type
Condensate Drain Pan
Overall Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-032-00173-001
Zoro #
G8701504
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 in

Details

Item
Condensate Drain Pan
Color
Gray
Fits Brand
York
For Use With Mfr. Model Number
F1RP036H06A
Product Type
Condensate Drain Pan

Description

Condensate Drain Pan, Gray Color

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.