ECM Motor, Belly Band, 1 hp
- Mfr # S1-324-36086-383
- Zoro # G9342564
product price:Â
$
2,428.99
/ea
Free Shipping & Returns
Key Features
Motor Design
ECM
HP
1
Fits Brand
York
For Use With Mfr. Model Number
D1NP048N11006A
Motor Enclosure Type
Totally Enclosed Air-Over
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-324-36086-383
- Zoro #
- G9342564
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 48
Details
- Item
- ECM Blower Motor
- Motor Design
- ECM
- HP
- 1
- Fits Brand
- York
- For Use With Mfr. Model Number
- D1NP048N11006A
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Application
- HVAC/R
- Bearing Type
- Ball
- Product Type
- ECM Blower Motor
- Insulation Class
- B
- Sub Application
- Fan/Blower
- Phase
- Single
- Full Load Current @ 60 Hz
- 12.8/9.1 A
Description
ECM Blower Motor, ECM, 1 hp HP, Single Phase, Auto Motor Thermal Protection, Motor Shaft Rotation CCWLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.