Fan and Blower Motor, 7 1/2 hp
Mfr # S1-024-39476-000
Zoro # G8677040
product price: $1,628.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
HP
7 1/2 hp
Motor Application
Blower
Motor Design
3-Phase
Nameplate RPM
1770
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-024-39476-000
Zoro #
G8677040
UPC #
-
Country of Origin
United States
Details
HP
7 1/2 hp
Item
Motor
Motor Application
Blower
Motor Design
3-Phase
Nameplate RPM
1770
Phase
Three
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Application
Blower
For Use With Mfr. Model Number
D2CG240N32046ECF
Voltage Compatibility
208V AC, 230V AC, 460V AC
Fits Brand
York
Compatible Brand
York
Usable @ 208V
Usable at 208V
Compatible Manufacturer Model Number
D2CG240N32046ECF
Description
Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 1,770 RPM, Voltage 208-230/460V AC, Full Load Amps 19.4/9.7//16.4/8.2 A, 213T Frame, Usable @ 208V Usable at 208V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.