Zoro Homepage

Fan Blade 2, 24" dia., 24 deg., 1/2", CW

  • Mfr # S1-026-25515-000

  • Zoro # G7464010


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in
Number of Blades
2
Fits Brand
York
Pitch (Deg.)
24 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-026-25515-000
Zoro #
G7464010
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
24 in
Bore Dia. (In.)
1/2 in

Details

Number of Blades
2
Item
Condenser Fan Blade
Fits Brand
York
Pitch (Deg.)
24 Degrees
Rotation
CW
For Use With Mfr. Model Number
BQ036C00N2DAA1

Description

Condenser Fan Blade, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Pitch (Deg.) 24 Degrees , CW Rotation, Number of Blades 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.