Fan Blade 3, 30" dia., 18 deg., 5/8", CW

  • Mfr # S1-026-25579-000

  • Zoro # G7471035


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
30 in
Bore Dia. (In.)
5/8 in
Number of Blades
3
For Use With Mfr. Model Number
D1HG180N24046A
Pitch (Deg.)
18 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-026-25579-000
Zoro #
G7471035
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
30 in
Bore Dia. (In.)
5/8 in

Details

Number of Blades
3
For Use With Mfr. Model Number
D1HG180N24046A
Pitch (Deg.)
18 Degrees
Fits Brand
York
Item
Condenser Fan Blade
Rotation
CW

Description

Condenser Fan Blade, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Pitch (Deg.) 18 Degrees , CW Rotation, Number of Blades 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.