Fan Blade 3, 35.11" dia.
Mfr # 026-37579-000
Zoro # G7471141
product price: $986.99
/ea
Free Shipping & Returns
Key Features
Propeller Dia. (In.)
35 11/100 in
Number of Blades
3
Fits Brand
York
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
026-37579-000
Zoro #
G7471141
UPC #
-
Country of Origin
United States
Dimensions
Propeller Dia. (In.)
35 11/100 in
Details
Number of Blades
3
Fits Brand
York
Item
Fan Blade
Description
Fan Blade, Propeller Dia. (In.) 35 11/100 in, Number of Blades 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.