Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frame Orifice, 0.048" dia.

  • Mfr # S1-029-19387-038

  • Zoro # G9345364


original price: $37.29
10% off
new price: $33.55
/ea

Key Features

For Use With Mfr. Model Number
YCJD18S41S1A
Fits Brand
York
Product Type
Frame Orifice, 0.048" dia.
Compatible Manufacturer Part Number
YCJD18S41S1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-029-19387-038
Zoro #
G9345364
UPC #
-
Country of Origin
United States

Details

Item
Frame Orifice, 0.048" dia.
For Use With Mfr. Model Number
YCJD18S41S1A
Fits Brand
York
Product Type
Frame Orifice, 0.048" dia.
Compatible Manufacturer Part Number
YCJD18S41S1A

Description

Frame Orifice, 0.048 In. dia.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.