Zoro Homepage

Fuse, 600V, 5.6A

  • Mfr # S1-025-37390-000

  • Zoro # G109238424


product price: $29.25
/ea

Key Features

Voltage
600V
Amps
5.6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-37390-000
Zoro #
G109238424
UPC #
-
Country of Origin
Unknown

Details

Item
Fuse
Voltage
600V
Amps
5.6A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.