Zoro Homepage

Gas Orifice, No.45, 0.082" dia., LP

  • Mfr # S1-9951-0821

  • Zoro # G8846020


original price: $20.69
9% off
new price: $18.65
/ea

Key Features

For Use With Mfr. Model Number
7956-656/D
Fits Brand
York
Product Type
Gas Orifice
Fuel Type
LP
Compatible Manufacturer Part Number
7956-656/D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-9951-0821
Zoro #
G8846020
UPC #
-
Country of Origin
United States

Dimensions

Tube Diameter
3/32 in

Details

Item
Gas Orifice
For Use With Mfr. Model Number
7956-656/D
Fits Brand
York
Product Type
Gas Orifice
Fuel Type
LP
Compatible Manufacturer Part Number
7956-656/D

Description

Gas Orifice, Fuel Type LP, Tube Diameter 3/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.