Zoro Homepage

Gas Valve, NG/LP, 24VAC

  • Mfr # S1-025-41218-000

  • Zoro # G7530361


original price: $628.99
10% off
new price: $565.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VAC
Gas Type
NG/LP
For Use With Mfr. Model Number
D1NQ042D09006A
Fits Brand
York
Port Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-41218-000
Zoro #
G7530361
UPC #
-
Country of Origin
Mexico

Dimensions

Port Connection Size
1/2 in

Details

Coil Volts
24VAC
Gas Type
NG/LP
Item
Gas Valve
For Use With Mfr. Model Number
D1NQ042D09006A
Fits Brand
York
For Media
Liquid Propane, Natural Gas
Voltage
24V AC

Description

Gas Valve, For Media Liquid Propane, Natural Gas, Port Connection Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.