Zoro Homepage

Gasket, 028-12961-012

  • Mfr # 028-12961-012

  • Zoro # G7765646


original price: $3.79
6% off
new price: $3.55
/ea

Key Features

Fits Brand
York
Product Type
Seal O-Ring
Overall Height
1/2 in
Overall Width
1/2 in
Compatible with Brand
York
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028-12961-012
Zoro #
G7765646
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
1/2 in
Overall Depth
1/2 in

Details

Item
Seal O-Ring
Fits Brand
York
Product Type
Seal O-Ring
Compatible with Brand
York

Description

Seal O-Ring, Compatible with Brand York, Overall Depth 1/2 in, Overall Height 1/2 in, Overall Width 1/2 in, Product Type Seal O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.