Zoro Homepage

Heater, 3 Elements, 10kW, 460V

  • Mfr # S1-025-21785-002

  • Zoro # G9343072


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
For Use With Mfr. Model Number
2HS04502646
Product Type
Strip Heater
Watts
10,000 W
Heater Voltage
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-21785-002
Zoro #
G9343072
UPC #
-
Country of Origin
United States

Details

Item
Strip Heater
Fits Brand
York
For Use With Mfr. Model Number
2HS04502646
Product Type
Strip Heater
Watts
10,000 W
Heater Voltage
480V AC

Description

Strip Heater, Heater Voltage 480V AC, 10,000 W Watts

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.