Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater Element, 10kW

  • Mfr # S1-025-29115-002

  • Zoro # G7467160


original price: $298.99
7% off
new price: $277.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
Product Type
Heater Element
Wattage Output
10,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-29115-002
Zoro #
G7467160
UPC #
-
Country of Origin
Mexico

Details

Item
Heater Element
Fits Brand
York
Product Type
Heater Element
Wattage Output
10,000 W

Description

Heater Element, Wattage Output 10,000 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.