Heater Element, Kit, 10kW, 230V
Mfr # S1-2PH08521006
Zoro # G7471945
product price: $765.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
York
Product Type
Heater Element, Kit, 10kW, 230V
Compatible with Brand
York
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-2PH08521006
Zoro #
G7471945
UPC #
-
Country of Origin
Mexico
Details
Item
Heater Element, Kit, 10kW, 230V
Fits Brand
York
Product Type
Heater Element, Kit, 10kW, 230V
Compatible with Brand
York
Description
Heater Element, Kit, 10kW, 230V, Product Type Heater Element, Kit, 10kW, 230V, Compatible with Brand York
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.