Shop YORK
See all product information
Create Account
HVAC Contactor, 60 A, 24V AC
- Mfr # S1-5883253
- Zoro # G822780903
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Product Type
Contactor
Voltage
24V AC
Current
60 A
Compatible Brand
Coleman, Luxaire, York
Switch Action
Normally Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1-5883253
- Zoro #
- G822780903
- UPC #
- -
- Country of Origin
- Mexico
Details
- Product Type
- Contactor
- Voltage
- 24V AC
- Item
- HVAC Contactor
- Current
- 60 A
- Compatible Brand
- Coleman, Luxaire, York
- Switch Action
- Normally Open
Description
HVAC Contactor,60 A,24V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.