Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inducer Motor Assembly, 1/8 hp

  • Mfr # S1-026-42528-000

  • Zoro # G9343185


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230V AC
For Use With Mfr. Model Number
V33AN54A6KA9CJ0001
Fits Brand
York
Usable @ 208V
Usable at 208V
Compatible Manufacturer Model Number
V33AN54A6KA9CJ0001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-026-42528-000
Zoro #
G9343185
UPC #
-
Country of Origin
Mexico

Details

Item
Inducer Assembly Motor
Voltage
208-230V AC
For Use With Mfr. Model Number
V33AN54A6KA9CJ0001
Fits Brand
York
Usable @ 208V
Usable at 208V
Compatible Manufacturer Model Number
V33AN54A6KA9CJ0001
No. of Speeds
2
OEM Replacement Brand
York

Description

Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 3300/2800 RPM, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps .75 A, 3.3 Frame, OEM Replacement Brand York, Usable @ 208V Usable at 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.