Zoro Homepage

Limit Switch, 145 deg. to 175 deg. F

  • Mfr # S1-025-30861-000

  • Zoro # G8661263


product price: $26.75
/ea

Key Features

Fits Brand
York
For Use With Mfr. Model Number
1NP0442
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
145 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-30861-000
Zoro #
G8661263
UPC #
-
Country of Origin
Mexico

Details

Item
Limit Switch
Fits Brand
York
For Use With Mfr. Model Number
1NP0442
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
145 Degrees F
Reset Type
Automatic Reset
Switch Opening Temperature
175 Degrees F
Compatible Manufacturer Part Number
1NP0442

Description

Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature 145 Degrees F, Switch Opening Temperature 175 Degrees F, Product Type Limit Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.