Zoro Homepage

Limit Switch, 150 deg. to 180 deg. F, 5

  • Mfr # S1-026-34028-005

  • Zoro # G8661150


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
BGM07516BD
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Switch Opening Temperature
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-026-34028-005
Zoro #
G8661150
UPC #
-
Country of Origin
Mexico

Dimensions

Insertion Length
5 in

Details

Item
Limit Switch
For Use With Mfr. Model Number
BGM07516BD
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Switch Opening Temperature
180 Degrees F
Compatible Manufacturer Part Number
BGM07516BD
Reset Type
Automatic Reset
Switch Closing Temperature
150 Degrees F

Description

Limit Switch, Application Limit Control, Reset Type Automatic Reset, Insertion Length 5 in, Switch Closing Temperature 150 Degrees F, Switch Opening Temperature 180 Degrees F, Product Type Limit Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.