Limit Switch, 150 deg. to 180 deg. F
Mfr # S1-025-29041-711
Zoro # G8660609
original price: $49.39
5% off
new price: $46.69
/eaKey Features
For Use With Mfr. Model Number
DGAF100CD
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Switch Opening Temperature
180 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-29041-711
Zoro #
G8660609
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
For Use With Mfr. Model Number
DGAF100CD
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Switch Opening Temperature
180 Degrees F
Switch Closing Temperature
150 Degrees F
Reset Type
Automatic Reset
Compatible Manufacturer Part Number
DGAF100CD
Description
Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature 150 Degrees F, Switch Opening Temperature 180 Degrees F, Product Type Limit Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.