Limit Switch, 220 deg. to 250 deg. F, Auto
Mfr # S1-025-32651-000
Zoro # G8660475
original price: $83.69
9% off
new price: $75.35
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
2NH04501006
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
2NH04501006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1-025-32651-000
Zoro #
G8660475
UPC #
-
Country of Origin
Mexico
Details
Item
Limit Switch
For Use With Mfr. Model Number
2NH04501006
Fits Brand
York
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
2NH04501006
Switch Closing Temperature
220 Degrees F
Switch Opening Temperature
250 Degrees F
Reset Type
Automatic Reset
Description
Limit Switch, Application Limit Control, Reset Type Automatic Reset, Switch Closing Temperature 220 Degrees F, Switch Opening Temperature 250 Degrees F, Product Type Limit Control
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.