Zoro Homepage

Limit Switch, Auto Reset, L50-10F

  • Mfr # S1-025-37419-000

  • Zoro # G8660335


original price: $40.29
10% off
new price: $36.25
/ea

Key Features

Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
HA300C00A2CAA2
Product Type
Limit Control
Application
Limit Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-025-37419-000
Zoro #
G8660335
UPC #
-
Country of Origin
United States

Details

Item
Limit Switch
Fits Brand
York
Contact Form
SPST
For Use With Mfr. Model Number
HA300C00A2CAA2
Product Type
Limit Control
Application
Limit Control
Switch Closing Temperature
40 Degrees F
Reset Type
Automatic Reset
Switch Opening Temperature
50 Degrees F
Compatible Manufacturer Part Number
HA300C00A2CAA2

Description

Limit Switch, Application Limit Control, Contact Form SPST, Reset Type Automatic Reset, Switch Closing Temperature 40 Degrees F, Switch Opening Temperature 50 Degrees F, Product Type Limit Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.