Zoro Homepage

Limit Switch, L160-40

  • Mfr # S1-024-35659-000

  • Zoro # G8660572


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
York
For Use With Mfr. Model Number
S1-4HK06500806
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
S1-4HK06500806
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-35659-000
Zoro #
G8660572
UPC #
-
Country of Origin
United States

Details

Item
Limit Switch
Fits Brand
York
For Use With Mfr. Model Number
S1-4HK06500806
Product Type
Limit Control
Application
Limit Control
Compatible Manufacturer Part Number
S1-4HK06500806
Switch Opening Temperature
160 Degrees F
Switch Closing Temperature
40 Degrees F

Description

Limit Switch, Application Limit Control, Switch Closing Temperature 40 Degrees F, Switch Opening Temperature 160 Degrees F, Product Type Limit Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.