Zoro Homepage

Liquid Level Control Probe, 14"L

  • Mfr # 325-47588-006

  • Zoro # G215627778


original price: $3,403.99
9% off
new price: $3,063.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, cRUs
Overall Length
14 in
Probe Length
6 in
Product Type
Liquid Level Control Probe
Series
CS02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325-47588-006
Zoro #
G215627778
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Probe Length
6 in

Details

Item
Liquid Level Control Probe
Standards
CE, cRUs
Product Type
Liquid Level Control Probe
Series
CS02
Process Connection Gender
Male
For Media
R-134A
Weight
1.8 lb

Description

Liquid Level Control Probe, For Media R-134A, Impedance Not Applicable, Maximum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.