Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midget Fuse, Time-Delay, 30A

  • Mfr # S1-SC30

  • Zoro # G509983368


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Speed
Time-Delay
Body Style
Cylindrical
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-SC30
Zoro #
G509983368
UPC #
-
Country of Origin
Unknown

Details

Speed
Time-Delay
Amps
30A
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Item
Midget Fuse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.