Zoro Homepage
This item is Discontinued.
York Motor, 1/3 HP, 1075 rpm, 230V S1-024-19186-700

Motor, 1/3 HP, 1075 rpm, 230V (Discontinued)

  • Mfr # S1-024-19186-700
  • Zoro # G8677250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-19186-700
Zoro #
G8677250
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 1/3 HP, 1075 rpm, 230V
Fits Brand
York
For Use With Mfr. Model Number
E1BP024A06A
Compatible Brand
York
Compatible Manufacturer Model Number
E1BP024A06A

Description

Motor, 1/3 HP, 1075 rpm, 230V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.