Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

York Motor, 3/4 HP, 460V, 1050 rpm, 3 Speed S1-024-24131-700

Motor, 3/4 HP, 460V, 1050 rpm, 3 Speed (Discontinued)

  • Mfr # S1-024-24131-700
  • Zoro # G8677530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-24131-700
Zoro #
G8677530
UPC #
-
Country of Origin
Mexico

Details

Item
Motor, 3/4 HP, 460V, 1050 rpm, 3 Speed, 48 Frame
For Use With Mfr. Model Number
DBUC-W240N400AD
Fits Brand
York

Description

Motor, 3/4 HP, 460V, 1050 rpm, 3 Speed, 48 Frame, For Use With Mfr. Model Number DBUC-W240N400AD, Fits Brand York

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.