Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Vent Spacer, 1/4" x 1/32" x 1

  • Mfr # S1-023-22458-000

  • Zoro # G9342381


original price: $4.49
7% off
new price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Fits Brand
York
For Use With Mfr. Model Number
D1CG072N09946C
Product Type
Motor Vent Spacer, 1/4" x 1/32" x 1"
For Use With
D1CG072N09946C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-023-22458-000
Zoro #
G9342381
UPC #
-
Country of Origin
Mexico

Details

Item
Motor Vent Spacer, 1/4" x 1/32" x 1"
Fits Brand
York
For Use With Mfr. Model Number
D1CG072N09946C
Product Type
Motor Vent Spacer, 1/4" x 1/32" x 1"
For Use With
D1CG072N09946C

Description

Motor Vent Spacer, 1/4 In. x 1/32 In. x 1 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.