Zoro Homepage

Natural Gas, No.30, 0.13" dia.

  • Mfr # S1-9951-1281

  • Zoro # G9342871


original price: $27.59
9% off
new price: $24.85
/ea

Key Features

For Use With Mfr. Model Number
7956-656/D
Fits Brand
York
For Use With
7956-656/D
Compatible Manufacturer Model Number
7956-656/D
Overall Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-9951-1281
Zoro #
G9342871
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1/8 in

Details

Item
Natural Gas Orifice
For Use With Mfr. Model Number
7956-656/D
Fits Brand
York
For Use With
7956-656/D
Compatible Manufacturer Model Number
7956-656/D

Description

Natural Gas Orifice, For Use With 7956-656/D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.