Zoro Homepage

OEM Replacement Motor, 208-230V AC, .78 A

  • Mfr # S1-024-35322-000

  • Zoro # G022442021


product price: $477.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-35322-000
Zoro #
G022442021
UPC #
-
Country of Origin
Mexico

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/40 hp HP, Nameplate RPM 3,200 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps .78 A, 3.3 Frame, Usable @ 208V Usable at 208V, Motor Thermal Protection Auto, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.