Zoro Homepage

Oil Filter, 10 Microns, 9" x 4"

  • Mfr # 026-37915-000

  • Zoro # G8662830


product price: $343.99
/ea
Free Shipping & Returns

Key Features

For Use With
366-94952-012
Micron Rating
10
For Use With Mfr. Model Number
366-94952-012
Fits Brand
York
Product Type
Hydraulic Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
026-37915-000
Zoro #
G8662830
UPC #
-
Country of Origin
United States

Details

For Use With
366-94952-012
Micron Rating
10
Item
Hydraulic Filter Element
For Use With Mfr. Model Number
366-94952-012
Fits Brand
York
Product Type
Hydraulic Filter Element

Description

Hydraulic Filter Element, Micron Rating 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.