Zoro Homepage

Orifice, 0.106" dia., LP

  • Mfr # S1-9951-1061

  • Zoro # G9344630


original price: $9.89
9% off
new price: $8.95
/ea

Key Features

Fits Brand
York
Product Type
Burner Orifice
Fuel Type
LP
Tube Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-9951-1061
Zoro #
G9344630
UPC #
-
Country of Origin
United States

Dimensions

Tube Diameter
3/32 in

Details

Item
Orifice
Fits Brand
York
Product Type
Burner Orifice
Fuel Type
LP

Description

Orifice, Fuel Type LP, Tube Diameter 3/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.