Zoro Homepage

Orifice, 0.180" dia., No. 15

  • Mfr # S1-9951-1801

  • Zoro # G9341970


original price: $26.39
10% off
new price: $23.75
/ea

Key Features

Fits Brand
York
Product Type
Orifice, 0.180" dia., No. 15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-9951-1801
Zoro #
G9341970
UPC #
-
Country of Origin
United States

Details

Item
Orifice, 0.180" dia., No. 15
Fits Brand
York
Product Type
Orifice, 0.180" dia., No. 15

Description

Orifice, 0.180 In. dia., No. 15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.