Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orifice, 42 Frame, 0.093" dia., LP Gas

  • Mfr # S1-9951-0931

  • Zoro # G9342092


original price: $25.89
9% off
new price: $23.35
/ea

Key Features

Fits Brand
York
For Use With Mfr. Model Number
7970-656/D
Product Type
Gas Orifice
Compatible Manufacturer Part Number
7970-656/D
Tube Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-9951-0931
Zoro #
G9342092
UPC #
-
Country of Origin
United States

Dimensions

Tube Diameter
3/32 in

Details

Item
Orifice
Fits Brand
York
For Use With Mfr. Model Number
7970-656/D
Product Type
Gas Orifice
Compatible Manufacturer Part Number
7970-656/D
Fuel Type
LP

Description

Orifice, Fuel Type LP, Tube Diameter 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.