Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orifice Plate Ventor, 2.13" dia.

  • Mfr # S1-063-90038-023

  • Zoro # G9342354


product price: $34.79
/ea

Key Features

Fits Brand
York
For Use With Mfr. Model Number
D2EG036N07906EC
Product Type
Orifice Plate Ventor, 2.13" dia.
Compatible Manufacturer Part Number
D2EG036N07906EC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-063-90038-023
Zoro #
G9342354
UPC #
-
Country of Origin
United States

Details

Item
Orifice Plate Ventor, 2.13" dia.
Fits Brand
York
For Use With Mfr. Model Number
D2EG036N07906EC
Product Type
Orifice Plate Ventor, 2.13" dia.
Compatible Manufacturer Part Number
D2EG036N07906EC

Description

Orifice Plate Ventor, 2.13 In. dia.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.