Zoro Homepage

Peppermint Patties, 84 oz, 175PK

  • Mfr # 220-00057

  • Zoro # G015510911


product price: $53.95
/pk 175, $0.31/ea

Key Features

Packaging Type
Individually Wrapped
Sugar Free
No
Gluten Free
Yes
Contains Fish
No
Contains Sesame
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-00057
Zoro #
G015510911
UPC #
-
Country of Origin
United States

Details

Packaging Type
Individually Wrapped
Sugar Free
No
Gluten Free
Yes
Contains Fish
No
Contains Sesame
No
Kosher
Yes
Food Type
Candy Bars
Contains Crustacean/Shellfish
No
Contains Nuts
Yes
Contains Dairy
Yes
Contains Eggs
Yes
Standards
Kosher Certified
Contains Soy
Yes
Flavor
York®
Contains Wheat
No
Item
Candy

Description

Offer these delicious peppermint patties to patients, clients and other guests. The scrumptious outside shell offers a sweet, rich chocolaty taste, while the inside peppermint provides a refreshing, delicious sensation that is sure to satisfy your sweet tooth. Miniature for convenient snacking and are individually wrapped.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.