Zoro Homepage

Peppermint Patties, Peppermint/Dark Chocolate Minatures, 35.2 oz Bag

  • Mfr # HEC05811

  • Zoro # G915510899


product price: $28.45
/ea

Key Features

Contains Nuts
Yes
Flavor
Peppermint/Dark Chocolate
Sugar Free
No
Gluten Free
Yes
Kosher
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEC05811
Zoro #
G915510899
UPC #
-
Country of Origin
United States

Details

Contains Nuts
Yes
Flavor
Peppermint/Dark Chocolate
Sugar Free
No
Gluten Free
Yes
Kosher
No
Packaging Type
Bag
Contains Dairy
No
Food Type
Candy Bars
Item
Candy

Description

Offer these delicious peppermint patties to patients, clients and other guests. The scrumptious outside shell offers a sweet, rich chocolaty taste, while the inside peppermint provides a refreshing, delicious sensation that is sure to satisfy your sweet tooth. Miniature for convenient snacking and are individually wrapped.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.