Zoro Homepage

Pressure Control, 0.67" WC, Close-On Fall

  • Mfr # S1-024-35978-000

  • Zoro # G7681744


product price: $75.29
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
CM9M100C16MP11A
Fits Brand
York
Product Type
Pressure Switch
Switch Action
Close on Fall
Pressure Differential Max.
0.67 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1-024-35978-000
Zoro #
G7681744
UPC #
-
Country of Origin
Mexico

Details

Item
Pressure Switch
For Use With Mfr. Model Number
CM9M100C16MP11A
Fits Brand
York
Product Type
Pressure Switch
Switch Action
Close on Fall
Pressure Differential Max.
0.67 in wc
Contact Form
SPST

Description

Pressure Switch, Product Type Pressure Switch, Pressure Differential Max. 0.67 in wc, Contact Form SPST, Switch Action Close on Fall

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.