PRESSURE CONTROL
Mfr # 225-30406-001
Zoro # G716555730
product price: $1,513.99
/ea
Free Shipping & Returns
Key Features
Pressure Connection Gender
Female
Pressure Connection Size
1/4 in
Contact Form
SPST
Pressure Connection Type
NPT
Switch Action
Open on Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
225-30406-001
Zoro #
G716555730
UPC #
-
Country of Origin
Mexico
Dimensions
Pressure Connection Size
1/4 in
Details
Pressure Connection Gender
Female
Contact Form
SPST
Pressure Connection Type
NPT
Switch Action
Open on Rise
Application
High Limit
Pressure Range - Minimum
20 psig
Item
Pressure Control
Rated Voltage
120-600 VAC
Pressure Differential Max.
50 psig
Pressure Range - Maximum
100 psig
Pressure Differential - Minimum
7 psig
Reset Type
Manual Reset
Description
Pressure Control, Pressure Range - Maximum 100 psig, Pressure Differential - Minimum 7 psig, Pressure Range - Minimum 20 psig, Pressure Differential Max. 50 psig, Pressure Connection Gender Female, Pressure Connection Type NPT, Pressure Connection Size 1/4 in, Rated Voltage 120-600 VAC, Contact Form SPST, Switch Action Open on Rise, Reset Type Manual Reset, Application High Limit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.